Flap Wheel, AO, 1x1x1/4-20 Shank, 60G
Mfr # 12150
Zoro # G0957677
product price:Â $2.39
/eaKey Features
Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12150
Zoro #
G0957677
UPC #
-
Country of Origin
China
Dimensions
Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
60
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4"-20 Threaded Shank
Resistance Properties
Heat
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.