Shop ZORO SELECT
See all product information
Create Account
#8-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BU60
Zoro # G0971241
product price:Â
$
4.39
/pk of 100, $0.04/ea
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BU60
- Zoro #
- G0971241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/4 in
- Head Dia.
- 0.332 in
- Head Height
- 0.152 in
- Head Width
- 0.313 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 5/16 in
- Screw Size
- #8
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.152 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.