SDS MAX Ground Rod Driver
Mfr # 48-62-4091
Zoro # G0972689
product price:Â $60.97
/eaKey Features
Application
Drives Soft Ground Rods. Socket Depth 2-3/4 in, inner Dia- .906 in
Length (In.)
9 3/4 in
Shank Type
SDS Max
Overall Length
10 in
For Use With
Any SDS Max Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-62-4091
Zoro #
G0972689
UPC #
045242154449
Country of Origin
Germany
Dimensions
Length (In.)
9 3/4 in
Overall Length
10 in
Overall Length (In.)
9 3/4 in
Shank Length
2 in
Head Width
3/4 in
Shank Diameter
45/64 in
Drill Bit Size
3/4 in
Details
Item
Chisel Bit
Application
Drives Soft Ground Rods. Socket Depth 2-3/4 in, inner Dia- .906 in
Shank Type
SDS Max
For Use With
Any SDS Max Hammer
Chisel Collar Shape
SDS Max
Cutting Application
Driving Ground Rods
Measurement System
Fractional Inch
Material - Machining
Steel
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.7
For Tool Type
Rotary Drill
Shank Type - Machining
SDS Max
Chisel Type
Ground Rod Driver
Cutting Direction
Right Hand
Description
Chisel Bit, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 10 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.