Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black

  • Mfr # 9080LBA361101

  • Zoro # G0976236

CAD Available

product price:  $23.99
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9080LBA361101
Zoro #
G0976236
UPC #
785901097426
Country of Origin
United States

Dimensions

Length
2.29 in
Width
2.1 in
Depth
1.53 in
For Load Copper Wire Size - Maximum
2 AWG
Overall Width
2.12 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Maximum
2 AWG
Overall Depth
1.62 in
For Load Aluminum Wire Size - Maximum
2 AWG
Overall Length
2.29 in
For Line Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
Wire Strip Length
Line 0.5 in

Details

Item
Miniature Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Mounting Type
Surface Mount
Standards
CE Marked, CSA File 70361 Class 6228-1, RoHS Compliant, UL File E60616 Guide XCFR2
Number of Circuits
3
Minimum Operating Temperature
-40 Degrees F
Special Features
18 Months Warranty, Surface Mount
Housing Color
Black
Short Circuit Current Rating
65 kA
Features
Mercury Free
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 1.62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.