Pigeonhole Bin Unit, 33.75 in W x 12 in D x 23.875 in H, 40 Compartments, Gray, Steel
Mfr # 359-95
Zoro # G0979955
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
23-7/8 in
Number of Shelves
5
Bin Height
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
359-95
Zoro #
G0979955
UPC #
714334359955
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
23-7/8 in
Bin Height
3-3/16 in
Bin Width
3-13/16 in
Bin Depth
11-7/8 in
Details
Number of Shelves
5
Color
Gray
Item
Pigeonhole Bin Unit
Material
Prime Cold Rolled Steel
Finish
Powder Coated
Number of Compartments
40
Description
Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 11 15/16 in, Overall Height 24 in, Overall Width 34 in, Number of Compartments 40, Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.