Disposable Coverallss, Hooded Coverall, 4XL, Microporous Laminate, Elastic Wrist, Elastic Ankle

  • Mfr # 8015-4XL

  • Zoro # G0982265


product price:  $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8015-4XL
Zoro #
G0982265
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
51 in to 54 in
Fits Waist Size
52 in to 54 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
46 in
Chest Size - Minimum
51 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
32 1/2 in
Series
8015
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Includes Outer Boot Flaps
No
Garment Style
Coverall
Includes Boot Covers
No
Material Weight
60.2 g/sq m
Attached Glove Style
Not Included
Wrist Closure
Elastic
Liquid Tight
Yes
Closure Features
Zipper
Attached Hood
Yes
Packaging
Bulk
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07
Flame Resistance and Retardance Ratings
GB/T 4744-1997

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 46 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products