Piano Hinge, Aluminum, Full Surface Mounting, 2 in Leaf W x 72 in Leaf H, Mill Aluminum

  • Mfr # CA26020072

  • Zoro # G0990040


product price:  $12.99
/ea

Key Features

Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA26020072
Zoro #
G0990040
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Overall Knuckle Height
1/2 in
Pin Dia.
1/8 in
Overall Width
2 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill Aluminum
Holes
Without
Holes per Leaf
0
Standards
AS9100C, ISO 9001:2008
Hardware
Not included
Features
1/2" Knuckle Length
Pin Material
Aluminum
Pin Type
Nonremovable
Orientation
Non Handed
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0
Removable Pin
No
ANSI/BHMA Finish
Aluminum Clear Coated

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.