
Cotter Pin, 3/32 in Dia, 1-1/2 in L, Brass, 1 PK
Mfr # CPB-093-1500
Zoro # G100005711
product price:Â $0.16
/ea
Sold in multiples of 200 for $32.00
Key Features
System of Measurement
Inch
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CPB-093-1500
Zoro #
G100005711
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Brass
Finish
Plain
Description
Cotter Pins-Brass. Cotter Pin 3/32 x 1-1/2 BR PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.