
Round Eye Nut, 1"-8 Thread Size, 7/8 in Thread Lg, Carbon Steel, Plain
Mfr # ENS001
Zoro # G100399834
product price:Â $20.49
/ea
Sold in multiples of 2 for $40.98
Key Features
Thread Length
7/8 in
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
10,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ENS001
Zoro #
G100399834
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1"-8
Thread Length
7/8 in
Eye Outside Diameter
4 in
Overall Height
5-1/8 in
Outside Diameter
4.000" (4)
Eye inside Diameter
2-1/4 in
Details
Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
10,000 lb
System of Measurement
Inch
Description
Eye Nut-Standard. Lifting Eye Nut 1-8 Bail: 7/8 SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.