Semiconductor Fuse, 80A, Fast-Acting, 250V AC, Bolt-On

  • Mfr # FWX-80A

  • Zoro # G1006275


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Series
FWX-A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWX-80A
Zoro #
G1006275
UPC #
051712150613
Country of Origin
Mexico

Dimensions

Diameter
1-7/32 in
Length
3-1/8 in
Overall Length
3 1/8 in
Overall Diameter
1 7/32 in

Details

Item
Semiconductor Fuse
Series
FWX-A
Amps
80A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Element
Single
Standards
CE, CSA Certified, UL Recognized
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Compatible Fuse Block Series
1BS
Weight
0.3 lb
Mounting
Stud
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
80 A

Description

Semiconductor Fuse, 80 A, 250 V AC, 250 V DC, FWX Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 3-1/8 in L x 1-7/32 in dia, Length 3 1/8 in, Diameter 1 7/32 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Compatible Fuse Block Series 1BS, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.