O-Ring, Dash 136, Viton, 0.1 In., PK10

  • Mfr # GR-V90136/10

  • Zoro # G1007745


product price:  $7.15
/pk 10, $0.72/ea

Key Features

Dash Number
136
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR-V90136/10
Zoro #
G1007745
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2 in
Actual Inside Dia.
1.987 in
Nominal Outside Dia.
2 3/16 in
Nominal Width
3/32 in
Actual Outside Dia.
2.193 in
Actual Width
0.103 in
Inside Diameter - Nominal
2 in
Inside Diameter - Actual
1.987 in
Outside Diameter - Actual
2.193 in
Width - Actual
0.103 in
Outside Diameter - Nominal
2 3/16 in
Cross-Section Width
3/32 in

Details

Dash Number
136
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
90A
Color
Black
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Item
O-Ring
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Very Hard
Temp. Range
-15 Degrees to 400 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.987 in, Actual Width 0.103 in, Dash Number 136, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/16 in, Actual Outside Dia. 2.193 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.