
Ring Terminal, #6 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 35604
Zoro # G100927549
product price: $2.45
/ea
Sold in multiples of 58 for $142.10
Key Features
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#6
Maximum Voltage
300 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35604
Zoro #
G100927549
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#6
Overall Length
1.17 in
Barrel Inside Dia.
0.315 in
Minimum Wire Size
12 AWG
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
4.318 to 7.62 mm
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Minimum Operating Temperature
0 Degrees C
Standards
UL & CSA Listed
Terminal Shape
Standard Ring Tongue
Contact Material
Copper
Termination Style
Crimp
Insulation Coverage
Partial Coverage
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.