
PCB, PCB Relay, 1 A, Pin
Mfr # 1617152-7
Zoro # G100975274
product price: $95.39
/ea
Sold in multiples of 2 for $190.78
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1A
Contact Form
DPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1617152-7
Zoro #
G100975274
UPC #
-
Country of Origin
India
Details
Item
General Purpose Signal Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1A
Contact Form
DPDT
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
219 mW
Operating Temp. Range
-65 to 125°C
Coil Resistance
3200 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating
1A
Base Shape
Square
Number of Pins
8
Contact Rating (DC)
1 A @ 28V
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.