Test Lead Holder, Yellow, 10 Slots
Mfr # H900
Zoro # G1013047
product price:Â $46.85
/eaKey Features
Features
Heavy Duty Construction with Mounting Holes, Holder has 10 Slots For Wires up to 8mm in Diameter, Over-All Dimensions: 27.9cm L x 8.9cm W x 3.2cm H
Number of Slots
10
Overall Height
1.25 in
Overall Width
3.5 in
Compatible Cable Diameter
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H900
Zoro #
G1013047
UPC #
095969780339
Country of Origin
United States
Dimensions
Overall Height
1.25 in
Overall Width
3.5 in
Compatible Cable Diameter
0.31 in
Overall Length
11 in
Details
Item
Test Lead Holder
Features
Heavy Duty Construction with Mounting Holes, Holder has 10 Slots For Wires up to 8mm in Diameter, Over-All Dimensions: 27.9cm L x 8.9cm W x 3.2cm H
Number of Slots
10
Description
Test Lead Holder, Number of Slots 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.