Shop ZORO SELECT
See all product information
Create Account
Standard Foam Roll, 350 ft Roll Length, 12 in Roll Width, 1/16 in Thick, White
- Mfr # 56KZ49
- Zoro # G1014366
product price:Â
$
23.99
/ea
Key Features
Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
1/16 in
Roll Length
350 ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56KZ49
- Zoro #
- G1014366
- UPC #
- -
- Country of Origin
- United States
- Foam Roll Type
- Standard
- Item
- Packing Foam Roll
- Material
- Polyethylene
- Perforation
- Perforated
- Color
- White
- Rolls per Bundle
- 1
- Temperature Range
- 30 Degrees to 80 Degrees F
- Perforation Increments
- 12 in
- Recycling Information
- Recyclable
- Case Weight
- 5 lb
- Storage Temperature - Maximum
- 80 Degrees F
- Storage Temperature - Minimum
- 30 Degrees F
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Foam Thickness
- 1/16 in
- Roll Width
- 12 in
- Roll Length
- 350 ft
- Box Width
- 13 in
- Box Height
- 20 in
- Height
- 1/16 in
- Core Diameter
- 3 in
- Length
- 350 ft
- Width
- 12 in
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 350 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 13 in W x 20 in H, Box Width 13 in, Box Height 20 in, Box Weight 5 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.