Single Channel Strut, Long Slotted, 1-5/8 in x 1-3/8 in Channel Size, Green
Mfr # W300SLGR20
Zoro # G1015102
product price:Â $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Slot Type
Long Slotted
Strut Channel Size
1-5/8 in x 1-3/8 in
Color
Green
Length
20 ft
Overall Length
20 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W300SLGR20
Zoro #
G1015102
UPC #
840722138090
Country of Origin
United States
Dimensions
Strut Channel Size
1-5/8 in x 1-3/8 in
Length
20 ft
Overall Length
20 ft.
Overall Width
1-5/8 in
Overall Height
1-3/8 in
Details
Item
Single Channel Strut
Slot Type
Long Slotted
Color
Green
Gauge
12
Description
Green Strut Channel w/ Long Slots, 12 Gauge, 1-5/8" X 1-3/8"20'
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.