Conspicuity, Cut, 4 In, 18 In, White, Railcar
Mfr # 983-10
Zoro # G1015402
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
4"
Length
50 yd.
Thickness
18 mil
Material
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
983-10
Zoro #
G1015402
UPC #
00051135339930
Country of Origin
United States
Dimensions
Width
4"
Length
50 yd.
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
White
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
FRA224
Shelf Life
2 yr
Product Form
Roll
Maximum Application Temperature
100 Degrees F
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
Indoor or Outdoor Use
Outdoor
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.