HG Strut, 1-5/8x7/8", 10 ft.
Mfr # W900HG10
Zoro # G1016764
product price:Â $47.25
/eaKey Features
Strut Channel Size
1-5/8 in x 7/8 in
Length
10 ft
Overall Length
10 ft.
Gauge
12 ga
Overall Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W900HG10
Zoro #
G1016764
UPC #
840722140345
Country of Origin
United States
Dimensions
Strut Channel Size
1-5/8 in x 7/8 in
Length
10 ft
Overall Length
10 ft.
Overall Width
1-5/8 in
Overall Height
7/8 in
Details
Item
Single Channel Strut
Gauge
12 ga
Description
Hot Dipped Strut Channel, 12 Gauge, 1-5/8" X 7/8"10'
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.