Folding Knife, 7 in Overall L

  • Mfr # 30-001837

  • Zoro # G102015824


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Handle Color
Blue
Blade Length
3 in
Blade Type
Utility
Blade Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30-001837
Zoro #
G102015824
UPC #
013658162938
Country of Origin
United States

Dimensions

Blade Length
3 in
Overall Length
7 in
Handle Length
4 1/4 in
Closed Length
4 1/4 in
Overall Width
1/4 in

Details

Item
Folding Knife
Handle Material
Aluminum
Handle Color
Blue
Blade Type
Utility
Blade Finish
Polished
Blade Material
Steel
Features
Ball Bearing Deployment
Lock Type
Liner Lock
Blade Edge Type
Plain
One-Handed Operation
Yes
Material Application
Multipurpose
Handle Finish
Anodized
Number of Cutting Edges
1
Includes Sheath
No
Handle Style
Smooth
Opening Mechanism
Finger Flip
Number of Blades Included
1
Weight
2.7 oz
Grip Type
Plain
Includes Pocket Clip
Yes
Series
Fastball
Grip Material
Aluminum

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Polished, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Ball Bearing Deployment, Grip Material Aluminum, Handle Color Blue, Handle Finish Anodized, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.