Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2888100

  • Zoro # G1022734


product price:  $12.39
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2888100
Zoro #
G1022734
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Shank Length
35.00 mm
Square Size
3.33 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
288
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P1, P2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.70 mm
Spiral Direction
Neutral
Thread Limit
6H
Secondary Material Application ISO Code
N
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
288
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.