Men's Flame Resistant Pants, 14 cal/sq cm, 2XL 11 oz Denim
Mfr # 10023467
Zoro # G102567835
product price:Â $139.95
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10023467
Zoro #
G102567835
UPC #
889359581251
Country of Origin
Mexico
Dimensions
Size
2XL
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
34 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Low Rise
High-Visibility
No
ANSI Class
Not Rated
Pant Type
Jeans
Features
69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Insulated for Cold Conditions
No
Jean Wash
Light
Pant Fit
Relaxed Fit
Leg Fit
Boot Cut
Arc Flash PPE Category
2
Moisture-Wicking
Yes
Includes Cargo Pocket
No
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.