Buna-N Round Cord, 13/64" D, 50' L, 70A
Mfr # ZUSA-RC-898
Zoro # G102586805
product price:Â $24.69
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-RC-898
Zoro #
G102586805
UPC #
193005473020
Country of Origin
United States
Dimensions
Overall Length
50 ft
Overall Diameter
13/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
Shape
Round
Cross Section Actual
0.21 in
Water Resistance
Good
Minimum Temperature
0 Degrees F
Grade
Standard
Maximum Temperature
210 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Cross Section Fractional
3/16 in
Description
Buna-N Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.