PU Rubber Rod, 4 in x 6 in, 75D, Black
Mfr # BULK-RR-P75-80
Zoro # G102587338
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Durometer
75D
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RR-P75-80
Zoro #
G102587338
UPC #
193005938451
Country of Origin
United States
Dimensions
Diameter
4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.040 in/-0.020 in
Overall Length
6 in
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
75D
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
Clarity
Opaque
Chemical Resistance
Fair
Elongation
230 %
Oil Resistance
Fair
Grade
Standard
Shape
Rod
Density
1.2 g/cc
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Tear Strength
166 N/mm
Description
Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.