Plumbed Eyewash, Brass, Silver, For Use With, Emergency Eyewash

  • Mfr # S19-505M

  • Zoro # G102670450


product price:  $1,411.99
/ea
Free Shipping & Returns

Key Features

For Use With
Emergency Eyewash
Material
Brass
Color
Silver
Height
11 3/4 in
Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S19-505M
Zoro #
G102670450
UPC #
084241032457
Country of Origin
United States

Dimensions

Height
11 3/4 in
Width
10 in
Depth
11 3/4 in
Length
11 3/4 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
For Use With
Emergency Eyewash
Material
Brass
Color
Silver
Includes
Inspection Tag, Universal Identification Sign
Standards
ANSI/ISEA Z358.1-2014, ASME A112.18.1/CSA B125.1-18, ASME A112.18.6-2017/CSA B125.6-17, IGC 272-2019, NSF/ANSI/CAN 372 and/or 61 Standards
Pipe Material
Chrome-Plated Brass
Valve Material
Ceramic
Features
Ceramic Valve Limits Wear and Tear on Moving Parts, Deactivates the Faucet in Less Than 1 Second, Flow Control Faucet, Fully Assembled and Factory-Tested Eyewash, Fully Functional Faucet Until Eyewash is Needed, Integral Strainer to Reduce Debris in the Water Supply, Precise 20-Degree Activation, Self-Draining Spray Head Ensures No Stagnant Water Remains for Any Bacteria to Grow
Minimum Flow Rate
1.5 gpm
ANSI Compliance
Primary
Mount Type
Counter
Hazardous Location Rating
Not Rated
Installation Type
Plumbed
Maximum Flow Rate
2.2 gpm
Series
Halo
Environment
General Purpose
Coverage
Eyes
Includes Drench Hose
No
Inlet Pipe Gender
Female
Barrier Free
No
Inlet Pipe Thread Type
NPT
Includes Foot Pedal
No
Bowl Style
No Bowl
Faucet Style
Single Handle

Description

Plumbed Eyewash, Activation Swing Left, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 11 3/4 in, Height 11 3/4 in, Width 10 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, Mounting Style Standard

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.