
KS3047BX Single-Handle Three-Way Diverter Valve with Trim Kit, Brushed Brass
Mfr # KS3047BX
Zoro # G102836030
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Brass
Length
4.31
Width
4.31
Height
2.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KS3047BX
Zoro #
G102836030
UPC #
663370598371
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.31
Width
4.31
Height
2.69
Details
Color
Brushed Brass
Material
Brass
Weight
2.9
Finish
Brushed Brass
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Three-Way Diverter Valve
Description
This cross handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.