
M5 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 12 mm Length
Mfr # A4490050012Z
Zoro # G103460029
product price:Â $0.27
/ea
Sold in multiples of 100 for $27.00
Key Features
Button Head
Hex Drive
Thread Size
M5
Screw Length
12 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
140,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A4490050012Z
Zoro #
G103460029
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
140,000 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.