
Spring Pin, 3/16 in Outside Dia, 4 in L, Steel, 1 PK
Mfr # A0570120200
Zoro # G103502316
product price:Â $0.48
/ea
Sold in multiples of 100 for $48.00
Key Features
System of Measurement
Inch
Material
Steel
Outside Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0570120200
Zoro #
G103502316
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
3/16 in
Shank Length
4 in
Outside Dia.
3/16"
Details
Item
Spring Pin
System of Measurement
Inch
Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.