Women's Athletic Shoe, 7 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G103510168


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025571
Zoro #
G103510168
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
7
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Laces Color
Black
Last Number or Name
Sparta ll
Toe Style
Round Toe
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Shank Type
Nylon
Midsole Technology
KEEN.ReGEN
Chemical Resisting Sole
No
Removable Insole
Yes
Completely Non Metallic
No
Lugs
Nylon/TPU
Non Metallic Upper
No
Non-Marking Upper
Yes
Insole System
Removable
Heat Resistant
No
Insole Color
Yellow
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Upper Color
Black
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Metatarsal Guard Style
None
Features
EH
Slip Resistant
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
Mesh
Liner Material
Mesh
For Outdoor Traction
No
Footwear Shank
Yes
Conductive
No
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
No Puncture Protection
Resists
Oils, Slips
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Insulated
No
Outsole Color
Black
Style Number
1025571
Footwear Construction
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Upper Material Description
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
Heel Style
Flat Heel
Ninety Degree Heel
No
Non-Marking Sole
Yes
Shank Material
Nylon
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1.02
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.