CHEM CARBON STD 1000PPM ORGNC
Mfr # LC129101
Zoro # G103616389
product price:Â $31.29
/eaKey Features
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC129101
Zoro #
G103616389
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Carbon Standard
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
1ml = 1mg C Potassium hydrogen phthalate-water
APHA
5310 B
Product Type
Carbon Standard
Concentration
1000 ppm
Chemical Grade
Lab
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Quantity
500
Features
1 mL = 1 mg C Potassium hydrogen phthalate-water
Standards
Traceable to NIST
REMOVE - Previous PI Node
C
CAS Number
7664-38-2, 7732-18-5, 877-24-7
Application
Standard
Volume
500 mL
Description
Carbon Standard, Concentration 1000 ppm, CAS Number 7664-38-2, 7732-18-5, 877-24-7, APHA 5310 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.