Life Jacket, XL, 15.5lb, Foam, Yellow

  • Mfr # 150800-410-050-23

  • Zoro # G104179913


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow
Size
XL
Flotation Material
Foam
PFD Style
High Visibility Life Jacket
Outer Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150800-410-050-23
Zoro #
G104179913
UPC #
043311054287
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 48 in
Size - Maximum
XL
Chest Size - Maximum
48 in
Overall Width
16 in
Chest Size - Minimum
44 in
Overall Length
24 in

Details

Item
Life Jacket
Color
Fluorescent Yellow
Flotation Material
Foam
PFD Style
High Visibility Life Jacket
Outer Material
Fabric
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
Features
Dual Cargo Pockets, Hidden Belts to Reduce Snags
USCG Type
Type III
Closure
Belt, Zipper
USCG Performance Level
Level 70
SOLAS Compliance
Not SOLAS Compliant
Style
Life Jacket
Buoyant Material
Foam
Reflectivity
Reflective
Product Type
Personal Flotation Device
Buoyancy Principle
Inherently Buoyant

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.