
144 in. W, 58.13 in. L, 29 in. H, Particle Board Top, Grey Nebula Top / Black Edge
Mfr # MTS17291212
Zoro # G104191960
product price:Â $2,587.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width
144 in.
Length
58.13 in.
Height
29 in.
Tabletop Material
Particle Board
Tabletop Color
Grey Nebula Top / Black Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MTS17291212
Zoro #
G104191960
UPC #
-
Country of Origin
United States
Dimensions
Width
144 in.
Length
58.13 in.
Height
29 in.
Details
Tabletop Material
Particle Board
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Chair Color
Navy
Description
Our Classic Mobile Stool Tables With Built-In Stool Seating Are Convenient And Flexible. Specially Designed Torsion Bars Allow Tables Easy To Fold And Unfold, Quickly And Smoothly. Up-Lock And Down-Lock Mechanisms Combined With Heavy Duty Wheel Assemblies Allow For Simple Setting Up And Tearing Down.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.