Shop DAYTON
See all product information
Create Account
Motor Starter Enclosure, Steel, NEMA 4, 9A
Mfr # 6FZJ4
Zoro # G1049221
product price:Â $27.09
/eaKey Features
Enclosure Type
NEMA 4
Starter Type
IEC
For Use With
9A Dayton IEC Contactors
Depth
5.11 in
Height
7.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6FZJ4
- Zoro #
- G1049221
- UPC #
- 190735363485
- Country of Origin
- India
Dimensions
- Depth
- 5.11 in
- Height
- 7.32 in
- Width
- 4.72 in
- Overall Height
- 7.32 in
- Overall Width
- 4.72 in
- Overall Depth
- 5.11 in
Details
- Item
- Motor Starter Enclosure
- Enclosure Type
- NEMA 4
- Starter Type
- IEC
- For Use With
- 9A Dayton IEC Contactors
- Starter Style
- IEC
- NEMA Enclosure Rating
- 4
- Compatible with Series
- Dayton IEC Contactors
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 4, Overall Height 7.32 in, NEMA Size Not Applicable, Overall Depth 5.11 in, Overall Width 4.72 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.