Men's Work Shirt, 65% Polyester/35% Cotton, White, 2XL
Mfr # SP35WH LN XXL
Zoro # G1052311
product price:Â $23.49
/eaKey Features
Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Sleeve Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SP35WH LN XXL
Zoro #
G1052311
UPC #
883248288825
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
36 in
Length
Long
Chest Size - Maximum
53 in
Chest Size - Minimum
50 1/2 in
Details
Item
Work Shirt
Color
White
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Style
Jacket Shirt
Fabric Style
Poplin
Number of Pockets
2
Sleeve Style
Long Sleeve
Product Type
Shirt
Fabric Blend
35% Cotton, 65% Polyester
Closure
Button
Front Opening
Full
Description
Mens Ls Shirt Jac Fly Front White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.