Short Sleeve Dress Shirt, 60% Combed Cotton/40% Polyester, Light Blue, 6
Mfr # SR61LB SS 6
Zoro # G1052549
product price:Â $27.15
/eaKey Features
Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Sleeve Length
Short Sleeve
Style
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SR61LB SS 6
Zoro #
G1052549
UPC #
036394546787
Country of Origin
Multiple
Dimensions
Size
6
Sleeve Length
Short Sleeve
Details
Item
Short Sleeve Dress Shirt
Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Style
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S
Description
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.