Colorless Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick

  • Mfr # BULK-PF-PC-74

  • Zoro # G1060753


product price:  $11.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-PC-74
Zoro #
G1060753
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.040"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Operating Temp. Range
-211 Degrees to 270 Degrees F
Material Color Family
Clear
Thickness Tolerance
+/-10%
Tensile Strength
9,500 psi
Plastic Properties
Impact Resistant, Transparent
Material Type
Standard Grade
Plastic Grouping
Film Stock
Material
Polycarbonate
Maximum Temperature
270 Degrees F
Water Absorption
0.15 %
Water Absorption Rating
Poor
Machinability
70 %
Plastic Clarity
Clear
Impact Strength Rating
Excellent
UV Resistant
No
Wear Factor
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M70
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Temperature Range
-211 Degrees to 270 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Square
Impact Strength
12 ft-lb/in
Grade
Standard
Minimum Temperature
-211 Degrees F
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Elongation
100 %
Product Type
Plastic Sheet
Shore Hardness
75 Shore D
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Weight
2.5 lb
Product Form
Sheet
Light Transmission
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.04 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.