Round U-Bolt, 1/4"-20, 1 1/8 in W, 3 3/16 in H, Plain Stainless Steel

  • Mfr # U17277.025.0075

  • Zoro # G1062013

CAD Available

product price:  $3.39
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
3 3/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U17277.025.0075
Zoro #
G1062013
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
3 3/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
Thread Length
2-1/2 in
Width Across Centers of Tips
1-3/8 in
Inside Width
1 1/8 in
Inside Length
3 3/16 in
Width (In.)
1 1/8 in
Pipe Size (In.)
3/4 in

Details

CAD Available
Yes
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
4
Type
Standard U-Bolt
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes
4 Hex Nuts
Globally Sourced
Globally Sourced
Material Grade/Class
18-8
Features
For Steel or Wrought Iron Pipe Sizes
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 3 3/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.