
Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 275 PK
Mfr # 317719-BR-275
Zoro # G106310192
product price:Â $324.99
/pk 275, $1.18/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-16
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
317719-BR-275
Zoro #
G106310192
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-16
Hex Height
41/64 in
Hex Width
1-1/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3/4"-16 Finished Hex Nuts/Grade 5 Steel/Zinc Plated , 275PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.