
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 8 PK
Mfr # 926665-8
Zoro # G106316934
product price:Â $250.99
/pk 8, $31.37/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Fastener Length
5-1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
926665-8
Zoro #
G106316934
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-6
Fastener Length
5-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1 1/2-6x5 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,CoarseUNC, 5 1/2 inch,1 1/2 inch, 8PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.