Shop FRED SILVER
See all product information
Create Account
Convex Security Mirror, Acrylic, 36 in, Plastic, Round, 180 Degrees Viewing Angle
Mfr # PXLR-P-36-TT
Zoro # G106376341
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Diameter
36 in
Backing Material
Plastic
Mirror Environment
Outdoor
Approximate Viewing Distance
36 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXLR-P-36-TT
- Zoro #
- G106376341
- UPC #
- -
- Country of Origin
- China
- Item
- Convex Mirror
- Mirror Material
- Acrylic
- Backing Material
- Plastic
- Mirror Environment
- Outdoor
- Approximate Viewing Distance
- 36 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- Yes
- Mirror Shape
- Round
- Includes
- 13 1/2 in to 21 1/2 in Triple Telescoping Hardware
- Mirror Style
- Convex Mirror
- Weight
- 12 lb
- Mounting Bracket Type
- Swivel Mounting C Bracket
- Rim Material
- Rubber
- Printed Language
- English
- Integrated Safety Border
- No
- Mounting Hardware Included
- (1) 13 1/2 in to 21 1/2 in Telescoping Hardware Set
Description
Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Triple Telescoping Hardware