Shop IRONCLAD PERFORMANCE WEAR

Cut-Resistant Impact Gloves, Cut Level A6 , Nitrile , Sandy , XS ( 6 ) 1 PR

  • Mfr # KCI5SN-01-XS

  • Zoro # G106439268


product price: 
$
12.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCI5SN-01-XS
Zoro #
G106439268
UPC #
696511882817
Country of Origin
China
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND KCI5SN
Cuff Style
Knit
Glove Materials
HPPE,Steel
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Standards
ANSI, EN 388: 2016
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Fabric Weight
13 gauge
Sold As
Pair
Double-Dipped
Yes
Hem Style
Finished
Reversible
No
Knuckle Protection Material
TPR
Pairs per Package
12
Insulated
No
Finger Coverage
Full Finger
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
5,942
Glove Coating Color
Black
Latex-Free
Yes
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
No
Lint-Free
No
Silicone-Free
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
EN 388 Rating
4X42EP
Glove Features
Cut Protection
Impact Protection Style
Low-Profile
ANSI/ISEA Puncture Level
3
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm
Knit Material
HPPE/Steel
Base Coating Material
Nitrile

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42EP, Standards ANSI, EN 388: 2016, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.