MAX VISION, Wiper Blade, Conventional, Rubber, 16" Size
- Mfr # MXV161
- Zoro # G106451567
product price:Â
$
7.59
/ea
Key Features
Includes
Connector Adapter
Series
MAX VISION
Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXV161
- Zoro #
- G106451567
- UPC #
- 074804903270
- Country of Origin
- Viet Nam
Dimensions
- Size
- 16 in
Details
- Item
- Wiper Blade
- Includes
- Connector Adapter
- Series
- MAX VISION
- Blade Material
- Rubber
Description
Wiper Blade, Blade Material Rubber, Includes Connector Adapter, Series MAX VISION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.