Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, White

  • Mfr # P2W
  • Zoro # G106619653
product price: 
$
1.69
/ea

Key Features

Number of Gangs
2
Color
White
Material
Polycarbonate
Finish
Satin
Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2W
Zoro #
G106619653
UPC #
-
Country of Origin
China
Item
Wall Plate
Number of Gangs
2
Color
White
Material
Polycarbonate
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
Toggle
Standards
cULus Listed
For Switch Type
Toggle
Wall Plate Type
Toggle
Material Type
Non-Metallic
Number of Outlet Openings
0
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Number of Switch Openings
2
For Use With
Toggle Switch
UL File Number
UL 94 V2
Orientation
Vertical
Style
2-Toggle
Number of Gang(s)
2-Gang
Application
For use with Toggle Switch
Nema Color
White
Cutout
Toggle
Certification - cULus
Yes
Mounting Method
Screw
Number of USB Openings
0
Compatible Product Type
Toggle Switches
Mount Type
Flush
Shell Material
Polycarbonate
Wire Color
White
Traction Material
Polycarbonate

Dimensions

Size
Standard
Height
0.25 in
Width
4.69 in
Length
4.63 in
Overall Height
0.25 in
Overall Width
4.69 in
Plate Size
Standard
Overall Depth
0.3 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in

Description

The HUBBELL Wallplate is a 2-gang, non-metallic wall plate intended for compatibility with two toggle switches. Constructed from polycarbonate material, it features a standard size that is slightly oversized dimensions compared to standard wall plates to provide extra coverage over rough box openings. The satin finish offers a smooth surface suitable for various installation environments.


Key Features of the HUBBELL 2-Gang Toggle Switch Wall Plate:

  • Material: Non-metallic polycarbonate

  • Configuration: Configured with two vertical toggle switch openings

  • Mounting Method: Secured using screws; mounting type includes painted steel components.

  • Size: Standard plate size with dimensions of 4.63 in x 4.69 in x 0.25 in (L x W x H)

  • Finish: Features a satin finish

  • Covers Imperfections: Covers the area surrounding the installed electrical box

  • Certification: cULus listed; UL 94 V-2 flammability rating for material performance standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.