This item is Discontinued.

Bio-Ex Firefighting Foam, Tote, 265 gal F05.07.0519

This item is Discontinued.

Bio-Ex

Firefighting Foam, Tote, 265 gal (Discontinued)

Mfr # F05.07.0519
Zoro # G106868112
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F05.07.0519
Zoro #
G106868112
UPC #
-
Country of Origin
France

Dimensions

Container Size
265 gal

Details

Item
Firefighting Foam
Non-Toxic
Yes
Concentration Type
Concentrated
Container Type
Tote
Firefighting Foam Type
Fluorine-Free Foams (FFF)
Formulation
Ethanol, Ethylene Glycol, Sodium Octyl Sulfate
Biodegradable
Yes

Description

Firefighting Foam, Biodegradable Yes, Container Size 265 gal, Container Type Tote, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Ethylene Glycol, Sodium Octyl Sulfate, Non-Toxic Yes, Concentration Type Concentrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.