Shop GEORGIA BOOT

Women's Wellington Boot, 6 1/2, Alloy Toe, 10 in H, Dark Brown, GB00557

  • Mfr # GB00557

  • Zoro # G106877015


product price: 
$
175.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Width
W
Style Number
GB00557
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB00557
Zoro #
G106877015
UPC #
193715391492
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
10 in
Heel Height
1 in
Boot Height
10 in
Size (PRINT)
6 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Alloy
Gender
Women's
Color
Dark Brown
Style Number
GB00557
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Style
Wellington Boot
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Conductive
No
Footwear Construction Type
Cement
Insulated
No
Waterproof Type
Waterproof Bootie
Metal Chip Resisting Sole
Yes
Heel Style
Defined Heel
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Laces Color
None
Heat Resistant
Yes
Insole Material
Memory Foam, Polyurethane
Footwear Closure Type
Pull On
Closure Type
Pull On
Footwear Shank
Yes
Liner Material
Mesh
Upper Color
Brown
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
Removable
Footwear Sole Pattern
Lug
Static Dissipative
No
Insulation Type
None
Upper Material
Leather
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Footwear Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Construction
Cemented
Closure
Pull On
Shank Material (PRINT)
Fiberglass
Style Family
Wellington Boot
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.3
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Wide Toe Cap
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.