Shop ARIAT

Men's Western Boot, 12 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G106898164


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G106898164
UPC #
889359266585
Country of Origin
Viet Nam

Dimensions

Size
12
Width
EE
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Removable Insole
Yes
Toe Style
Square Toe
Non-Marking Sole
Yes
Completely Non Metallic
No
Upper Material Description
Suede
Footwear Shank
Yes
Upper Color
Brown
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Closure Type
Pull-On
Footwear Construction
Cemented
Outsole Technology
Duratread(TM)
Footwear Closure Type
Pull On
Conductive
No
Toe Shape
Square
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Waterproof Type
None
Footwear Shank Type
Nylon
Heat Resistant
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Insole Material
Polyurethane
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Heel Style
Defined Heel
Last Number or Name
Groundbreaker Met - 10020063
Footwear Style
Western Boot
Slip Resistant
Yes
Insole Color
Black/Green
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Shank Material
Nylon
Insulation Type
None
Predominant Footwear Color
Brown
Upper Boot Material
Leather; Suede
Insole System
Rebound
Lugs
Rubber
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Static Dissipative
No
Oil Resisting Sole
Yes
Outsole Color
Black
For Outdoor Traction
Yes
Insulated
No
Insole Technology
Rebounding
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Closure
Pull On
Heel Definition
Defined Heel
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Dry
0.72
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.69
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Suede
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.