Shop ARIAT

Men's Western Boot, 9 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G106898256


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G106898256
UPC #
889359266523
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Height
10 in
Heel Height
1 in
Footwear Width
EE
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Closure Type
Pull-On
Footwear Shank
Yes
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Resists
Oils, Slips
Upper Material Description
Suede
Conductive
No
Upper Boot Material
Leather; Suede
Removable Insole
Yes
Heat Resistant
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Upper Color
Brown
Static Dissipative
No
Standards
ASTM F2413-11
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Midsole Material
EVA
Toe Shape
Square
Footwear Style
Western Boot
Slip Resistant
Yes
Insole System
Rebound
Outsole Color
Black
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cemented
Insole Color
Black/Green
Ninety Degree Heel
Yes
Toe Style
Square Toe
Outsole Technology
Duratread(TM)
Insulated
No
Liner Material
Mesh
Non-Marking Sole
Yes
Insole Material
Polyurethane
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Waterproof Type
None
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Last Number or Name
Groundbreaker Met - 10020063
Metatarsal Guard
Internal
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Lugs
Rubber
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Completely Non Metallic
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.69
Insole Technology
Rebounding
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Construction
Cemented
Style Family
Western Boot
Slip-Resistance Value - SATRA Heel - Dry
0.72
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Suede
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.