Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L30#-XCYLM

  • Zoro # G106905343


product price:  $247.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551L0NAM02L30#-XCYLM
Zoro #
G106905343
UPC #
888065539907
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.73 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Vibration Resistance
Method 201A; MIL-STD-202G
Memory Features
Min/Max
Non-Sparking
Yes
Required Light
No
Power Source
Battery
Gauge Application
For Liquids & Gases
Accuracy Grade
NIST OR equiv. NMI
Socket Material
316L Stainless steel
Standards
CE, CRN, ROHS, UL 61010-1
Case Shape
Round
Number of Digits
5
Battery Run Time
2,000 hr
Temperature Error
0.04%
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Primary Display Range
0 to 30
Low Battery Indicator
Yes
Accuracy Grade Gauge Type
Process
Number of Display Digits
5
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Display Units
psi
Includes Calibration Certificate
No
Primary Display Units
psi
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Auto-Shutoff
Yes
Includes Rubber Boot
No
Peak Hold
Yes
Mounting Orientation
Upright Only
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Process Connection Gender
Male
Bar Graph
20 Segments
Backlit Screen
Yes
Display Range
0 to 30 psi
Process Temperature Range
-4 Degrees to 176 Degrees F
Sensor Type
Diaphragm
Keypad Material
Polycarbonate
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Sensor Material
Stainless Steel
Battery Life
2,000 hr
Automatic Shut-Off Time
10 sec
Display Type
LCD
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
IP Rating
IP67
Pressure Measurement - Maximum
30 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
psi
Process Media Temperature - Maximum
176 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Batteries Required
2
Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.