1.4375" Carbon Steel Hex Bar 12L14 Cold Finish

  • Mfr # 19782_72_0

  • Zoro # G107044560


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19782_72_0
Zoro #
G107044560
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
1 7/16 in
Width Tolerance
+/-0.003 in
Overall Length
6 ft

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape
Hexagon
Heat Treatment
No Heat Treatment
Material Grade
12L14
Tensile Strength
78 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Machinability
160 %
Yield Strength
60,000 psi
Appearance
Metallic
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
Elongation
11 %

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 7/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78 ksi, Yield Strength 60,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.