This item is Discontinued.

Bosch Angle Grinder, 4 1/2 in Dia, 11,000 RPM GWX18V-8N

This item is Discontinued.

Bosch

Angle Grinder, 4 1/2 in Dia, 11,000 RPM (Discontinued)

Mfr # GWX18V-8N
Zoro # G107045918
UPC # 000346655223
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWX18V-8N
Zoro #
G107045918
UPC #
000346655223
Country of Origin
China

Dimensions

Spindle Thread Size
X-Lock
Wheel Diameter
4 1/2 in
Overall Length
11 3/4 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
18V DC
Includes
Angle Grinder with Slide Switch, Grinding Guard, Side Handle
Brushless Motor
Yes
Tool Weight
3.7 lb
Features
Robust Grinder Design Engineered with a Narrow Grip Zone for Best User Comfort and Considerable Power, Tool-Free Disc Swap the Wheel Mounts Properly without the Need for a Spanner Wrench or Flange Nuts for No Losable Parts, Updated Gearhead Mounting Collar Mounting Collar on the Gearhead Now Compatible with all Bosch Metal and Concrete Guards
Battery Capacity
8.0Ah
Charger Included
Yes
Accessory Free Tool Change
Yes
Power Source
Cordless
Grip Style
Barrel Grip
Lock-On Switch
Yes
Safety Features
Adjustable Guard, Lock-Off Switch, Lock-On Switch, Overload Protection, Restart Protection, Soft Start
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Case Included
No
Battery Series
CORE18V(R)
Battery Model No.
BAT611, BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80
Dust Management
Dust Extraction/Collection
Number of Speed Settings
Continuous
Max. Speed
11,000 RPM
Standards
CSA, cUL, ETL Listed Intertek
Guard Adjustment
Tooled Adjustable
Electrical Protection
Overload Protection, Soft Start
Cordless Tool Kit Contents
(1) Bare Tool
Charger Model
BC1836; BC1880; BC3680; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Application
Smooth Transmission of Power to Grinding
Switch Location
Side
Switch Function
Slide, with Lock-On
For Wheel Type
Type 1A
Material Application
Metal, Stainless Steel, Steel
Housing Material
Polycarbonate
Wireless Tool Tracking
No
Minimum Speed
11,000 RPM
Number of Batteries Included
0
Number of Chargers Included
0
Battery Manufacturer Part Number
BAT611, BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80
Head Type
Standard Head
For Workpiece Material
Metal, Stainless Steel, Steel
Includes Battery
Tool Only
Handle Style
Barrel Grip
Maximum Speed
11,000 RPM
Charger Manufacturer Part Number
BC1836; BC1880; BC3680; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The Bosch GWX18V-8N is a cordless angle grinder, specifically designed with features to support use and power in grinding tasks. This grinder is compatible with metal, stainless steel, and steel material applications. It makes use of a brushless motor, which can contribute to efficiency, product life, and potential maintenance needs. The grinder facilitates wireless tool tracking and operates with a rechargeable 8.0Ah battery for sustained operation.

Key Features:

  • Operates at a speed of 11,000 RPM
  • Equipped with a lock-off switch and a lock-on switch
  • Employs anti-restart technology, requiring a manual restart after a power interruption to prevent accidental startups
  • Features an accessory free tool change for quick and easy installation or removal of attachments
  • It is a cordless tool, providing flexibility and freedom of movement to the user
  • Grinder design with a narrow grip zone
  • Features additional safety protection with an adjustable tool-free guard and restart protection
  • Includes a grinding guard and side handle on purchase for immediate use
  • The housing material is composed of polycarbonate
  • Employs a side slide switch function with lock-on capability
  • Designed with an overall length of 11 3/4 in
  • Has a tool weight of 3.7 lb
  • Powered by an 18V DC battery
  • Accommodates a wheel diameter of 4 1/2 in

Ratings & reviews