Shop FRED SILVER
See all product information
Create Account
Half Dome Safety Mirror, Acrylic, 36 in, Hardboard, 180 Degrees Viewing Angle
- Mfr # H-DOME-P36
- Zoro # G107087574
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Diameter
36 in
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
250 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-DOME-P36
- Zoro #
- G107087574
- UPC #
- -
- Country of Origin
- China
- Item
- Half Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- Hardboard
- Mirror Environment
- Indoor
- Approximate Viewing Distance
- 250 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- No
- Weight
- 6 lb
- Mounting Bracket Type
- Mounting Bracket Kit
- Rim Material
- Rubber
- Printed Language
- English
- Integrated Safety Border
- No
- Mirror Shape
- Round
- Mirror Style
- Half Dome Mirror
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Approximate Viewing Distance 250 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 13 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable